Product Detail

URL:

Item# : EA781GB-40

Description : Hand Magnet

Spec

Max.Magnetic Force 45kg
Size 29(W)×114(D)×25(H)mm
Handle clearance Approx. 28 x 80mm
Weight 488g
Material Main body・handle: plastic
Magnet part: Ferrite magnet
Verticality and horizontal use are possible.
Usage [Stainless Steel] Hook
Additional explanation
Catalog Price (JPY)

¥ 2,390 (Excluding tax)/¥ 2,629(Tax including)

Quantity of stock

Latest stock:104

(2026/11/23 11:28 Currently)

Update
Catalog Page Page 1735
Web catalog image

Documents

Instruction manual(Japanese)
  1. PDF
RoHS