Product Detail

URL:

Item# : EA781GC-16

Description : [The elastic type ]Hand Magnet (Long Handle )

Spec

Spec Adhesive Head +Fiber Glass Handle
Long Handle Type which extend up to about 3.6m
Wing bolt can adjust edge angle.
Magnetic Force 29.5kg
Shaft Material Fiber Glass
Adhesive head thread Dia 3/4” internal
Magnet catches parts like screws and washers
Size Adhesive Surface :80mm
Full length :1285~3685mm
Weight 1197g
Additional explanation
Catalog Price (JPY)

¥ 9,480 (Excluding tax)/¥ 10,428(Tax including)

Quantity of stock

Latest stock:1

(2026/11/13 20:49 Currently)

Update
Catalog Page Page 0343
Web catalog image

Documents

Instruction manual(Japanese)