Item# : EA790AG-1
Description : Small Transceiver
Spec
Transmission Output | 1W/0.5W/0.2W |
||
---|---|---|---|
Registrated station compliant |
|||
No Licence Requrement Needed (※Application for registration is necessary ) |
|||
Number of channels | On the ground 30ch+Over the air 5ch (Only usable to S1~S5 receiving ) |
Continuous operating time | About 13 hours (When power save function is ON) |
Power Supply | Lithium Ion Rechargeable battery (With ) |
Size | 54.9(W)×19.8(D)×90(H)mm |
Weight | 70g |
Accessories | Lithium Ion Rechargeable battery Charger AC Adapter Belt Clip Strap Registration form |
Water proof Dust-proof | IP54/55/67 |
||
Bluetooth unit is installed Cableless use is possible. |
Additional explanation |
|
---|
Catalog Price (JPY) |
¥ 39,800 (Excluding tax)/¥ 43,780(Tax including) |
||||
---|---|---|---|---|---|
Quantity of stock |
Latest stock:0 (2023/02/05 01:10 Currently) |
Replacement Items
![]() |
|