Product Detail

URL:

Item# : EA790MG-10

Description : [Waterproof Type] Transceiver (Supporting Relay)

This product is no longer available. Please refer to replacement item below.

Spec

License ・Qualification ・request Unnecessary
Communication System Simplex and semi-duplex system
For Alternating Talk 20ch+Relay Call 27ch
send and Received Frequency
(12.5kHz Step )
◆For Alternating Talk :
01ch to 11ch / 422.0500MHz to 422.1750MHz
1ch to 9ch / 422.2000MHz to 422.3000MHz
◆Relay Apparatus At the time of use. :
10ch to 18ch /
(Transmission ) 440.2625MHz to 440.3625MHz
(Reception ) 421.8125MHz to 421.9125MHz
12ch to 29ch /
(Transmission ) 440.0250MHz to 440.2375MHz
(Reception ) 421.5750MHz to 421.7875MHz
Radio Waves Type F3E/F2D
Transmission Output 10mW Or Less
(Conform to Article 6 of the Radio Law Enforcement Regulation)
Transmission Output Change Function (10mW/1mW):1mW times Relay For ch(12-29ch) Continuation Call Possible
Reception Sensitivity -8dB μ V Or Less
(@ 12dB SINAD)
Low Cycle Output 500mW
(Inside Section SP @ 8Ω,10% distorted times)
Operation Temperature Range -10℃ to + 50℃
Rated Voltage DC 3.6V to 4.5V
Operation Voltage Range DC 3.0V to 5.0V
Continuation Usable Hour About 85Hour
Power Supply AA Alkaline Dry Cell x 3 Pcs (Separately Sold )
Or Lithium Ion Battery Pack
(Separately Sold :SBR-18LI)
Size 56.0(W) x 27.6(D) x 90.5(H)mm
(Antenna and Prominently Section Not included )
Weight Body :About 173g
(AA Alkaline Dry Cell Included )
IP57
Accessories Belt Clip (Bis Installationed ),
Hand Strap
Call The distance Standard ◆For Alternating Talk
good visibility Place :About 1 to 2km
suburb :About 500m to 2km
urban area:About 200 to 300m
◆Relay Call
For Alternating Talk About 2Double
Function ・Selective call function to call a specific opponent
・Equipped With Arts Functionality Which Lets You Know Whether The Other Person Is Within The Signal Range
・Battery indicator
・Channel Display Spin Setting
・Sub-channel Selection Function That Enables Smooth Communication Even When The Channel Is Crowded. \"
Additional explanation
Catalog Price (JPY)

¥ 11,900 (Excluding tax)/¥ 13,090(Tax including)

Quantity of stock

Latest stock:0

(2026/04/04 09:10 Currently)

Update
Web catalog image

Documents

Catalog
  1. PDF
  2. PDF
Manufacturer’s instruction manual(Japanese)