Product Detail

URL:

Item# : EA798C-6AA

Description : Digital Timer

Spec

Count Down Function Between 1Second to 99Minute99Second
Count Rise Function 1Second to until pushing stop key.
Alarm Function
Power Supply Coin Type Lithium Battery (CR2032) x 1 pc (included )
Battery Life About 1year
Size 77(W) x 16(D) x 81(H)mm
Weight About 50g(Including Batteries)
Material ABSResin
Accessories Suspended String
With changeover switch on the back, alarm Operation can be selected from 3 patterns :\"Sound Only\
During countdown, the alarm informs you at 5,3,and 1 minute before.
When the alarm setting time is come, elecrtonic sound rings by two-step volume.
(in case Alarm Operation is \"Sound Only\" or \"Sound + Light\")
Setting time can be repeatedly displayed.
Magnet is on the back of the product.
It can be installed on the metal part of walls.
It also can be suspended by installing strings on the upper hole.
Additional explanation
Catalog Price (JPY)

¥ 1,800 (Excluding tax)/¥ 1,980(Tax including)

Quantity of stock

Latest stock:14

(2026/11/15 18:29 Currently)

Update
Catalog Page Page 1948
Web catalog image

Documents

Manufacturer’s instruction manual(Japanese)