Product Detail

URL:

Item# : EA798C-70A

Description : Eco Keeper

Spec

Measurement item(6)-Working hour, electricity charges fee per hour, cumulative electricity charges, integral power, instantaneous power,CO2 emission amount
Rated voltage-AC100V(50/60Hz)
Volume-15A or less(1500W or less)
Measurement range- 1 to 1,500W 
Resolution-1W
Accuracy-±(2%+2digit)(When it is connected to device which is 10W or more, phase factor 1.)
Power consumption-approx.1W or less
Size-70(W)x28(D)x62(H)mm
Weight-85g
By connecting it between a socket-outlet on a wall and an electric appliance, electric power measurement of the electric appliance is possible.
Additional explanation
Catalog Price (JPY)

¥ 3,170 (Excluding tax)/¥ 3,487(Tax including)

Quantity of stock

Latest stock:3

(2026/11/07 13:25 Currently)

Update
Catalog Page Page 0789
Web catalog image

Documents

Manufacturer’s instruction manual(Japanese)