Product Detail

URL:

Item# : EA798C-80A

Description : Digital Timer

Spec

Count Down Function Between 10second to 99minute 50second
Count Rise Function Between 1second to 99minute 59second
Function Alarm ,
Clock :12 hour clock
(Not displaying a.m. or p.m.)
Power Supply Coin Type Lithium Battery (CR2032) x 1 pc (included )
Battery Life About 1year
Size 85(W) x 14(D) x 69(H)mm 
Weight About 65g(Including Batteries)
Material ABSResin
With changeover switch on the back, alarm Operation can be selected from 3 patterns :\"Sound Only\
Big Lcd Display
With Time setting key easy to opereate
When the alarm setting time is come, elecrtonic sound rings by two-step volume.
; in case Alarm Operation is \"Sound Only\" or \"Sound + Light\"
Setting time can be repeatedly displayed.
With Clock Function
It is possible to change timer function and clock function each other.
Magnet is on the back of the product.
It can be installed on the metal part of walls.
Suspension Hook and Desk-Top Stand is installed which is able to storage.
Additional explanation
Catalog Price (JPY)

¥ 1,900 (Excluding tax)/¥ 2,090(Tax including)

Quantity of stock

Latest stock:18

(2026/11/14 13:30 Currently)

Update
Catalog Page Page 1948
Web catalog image

Documents

Manufacturer’s instruction manual(Japanese)