Item# : EA798C-99
Description : [For Handwash ]No Touch Timer
Spec
| Setting Hour | Can be set up to 1 Second to 99 minutes 59 Seconds (at 1 second intervals) |
Sensing distance | Within 3cm |
|---|---|---|---|
| Function | Repeat , 3 types Alarm , To inform in 「Sound + Light + Liquid Crystal Flashing 」 |
Power Supply | AAA Battery x 3 Pcs (Included ) |
| Size | 120(W) x 22(D) x 62(H)mm |
Weight | 130g |
| Accessories | Mounting plate, With magnet on the back of the main body, Wall Hanging , Desk-Top Placement Possible |
||
| By adopting a non-contact type sensor (switch), you can start and stop the timer by holding your hand without touching the main body, it is very hygienic. |
|||
| \"Alarm tone, LED lamp flashing, liquid crystal flashing\" for 5 seconds at the time up, and the liquid crystal display returns automatically at the set time. | |||
| Additional explanation |
|
|---|
| Catalog Price (JPY) |
¥ 3,500 (Excluding tax)/¥ 3,850(Tax including) |
||||
|---|---|---|---|---|---|
| Quantity of stock |
Latest stock:19 (2026/11/23 02:58 Currently) |
||||
| Catalog Page | Page 1948 | ||||