Product Detail

URL:

Item# : EA798CD-5A

Description : [Radio Wave] Wall Clock

Spec

Radio wave reception function- JIY (Japan): 40 kHz (Fukushima station)/60 kHz (Kyushu station), automatic/manual reception, automatic station selection function, radio wave reception indication mark, radio wave reception indicator
Time signal-Chime sounds at any set clock time (number of chimes to be set: 24 pcs, selectable from 2 types of chimes (Westminster chime or Whittington chime), sounding time: approx. 30 seconds, with volume adjustment dial
Other function-Month, date, day of the week display/dual time (liquid crystal switching display), full auto calendar
Battery and battery life-C alkaline battery x 2pcs(included), about 1 year
Size-380 x 380 x 58mm
Weight-About 1,700g
A large size radio wave clock that contains 2 different chime sounds and allows you to set up to 24 time signals.
Second hand.
Plastic frame
Sized large at 380 mm x 380 mm and can be seen from a distance. Two types of chimes are provided - Westminster Chime and Whittington Chime.
Radio clock that allows setting of 24 time signals by selected chime sounds.
No need for time adjustment because it is equipped with a radio wave reception function. Appropriate for use in offices and classrooms because it is equipped with a variety of convenient functions, including a dual time function that indicates time of foreign cities on the LCD screen when time difference is set and a radio wave reception indicator that indicates radio wave reception levels.
Additional explanation
Catalog Price (JPY)

¥ 16,000 (Excluding tax)/¥ 17,600(Tax including)

Quantity of stock

Latest stock:2

(2026/11/01 03:40 Currently)

Update
Catalog Page Page 1944
Web catalog image

Documents

Manufacturer’s instruction manual(Japanese)