Product Detail

URL:

Item# : EA798CS-52B

Description : Table Clock

Spec

Radio Waves Receiving Function
Radio Waves Reception ON/OFF Function  
Frequency 40/60kHz Automatic Tuning
Power Supply AA Battery ×2 Pcs (Included )
Battery Life About 1 Year
※A Manganese Battery For Monitors Is Included.
Size 107×190×41mm
Material Plastic Frame (Silver Color Metallic Painting )、
       The Front Surface Plastic
LED Backlight Addapted
Snooze 、High Contrast Liquid Crystal
Alarm Auto Stop Function (About 5 Minutes)
Electron Sound Alarm
Full Auto Calendar Function Until 2099
12/24Hours Change Formula
Temperature And Humidity Display
Temperature Measurement Range :0℃ To 40℃、Accuracy :±2℃
Humidity Measurement Range :25%RH To 85%RH、
      Accuracy :±8%(25℃)
Notice Function Running Out Of Battery (Liquid Crystal )
Weight 0.30kg(Battery Not included )
Additional explanation
Catalog Price (JPY)

¥ 8,000 (Excluding tax)/¥ 8,800(Tax including)

Quantity of stock

Latest stock:1

(2026/11/23 01:18 Currently)

Update
Catalog Page Page 1944
Web catalog image

Documents

Manufacturer’s instruction manual(Japanese)