Item# : EA798CS-54B
Description : [Radio Wave] Wall, Table Clock(Big Type)
Spec
| Hanging/Putting Combination |
|||
| Radio Waves Receiving Function |
|||
| Radio Waves Reception OFF Function |
|||
| Frequency | 40kHz/60kHz Automatic Tuning |
||
|---|---|---|---|
| Battery Earnestly Notice Function (Liquid Crystal ) |
|||
| Programming Function (32 Ch) That Sounds Chime And Melody (hi-fi Sound) At Specified Time. |
|||
| Positive/Program/OFF Change type |
|||
| Automatic sound stopped by the light sensor(The hours Mode only) |
|||
| Sound Volume Control |
|||
| Announcement Of Time Monitor Function |
|||
| Full Auto Calendar Function until 2099 year. |
|||
| Temperature ・Humidity Display |
|||
| Temperature | Measurement Range :0℃ To 40℃、 Measurement Accuracy :±2℃ |
Humidity | Measurement Range :25%RH To 85%RH、 Measurement Accuracy :±8%(25℃) |
| 12 Hour / 24 Hour Change type |
|||
| Rokuyou Display |
|||
| Equipped With A Large Display Whose Digital Letters Are Of The Height Of 115mm, And Is Ensured With Wide Visual Angle Where You Can Read The Letters Even From Below |
|||
| Power Supply | AA battery Alkalinity Battery ×6 Pcs (included) |
Battery Life | About 1 year |
| Size | 386(W)×31(D)×294(H)mm |
Weight | 1.3kg |
| Material Of Frame | Plastic Frame |
Windshield Material | Glass (Liquid Crystal The front Surface ) |
| For Plasterboard Hanging With a metal fittings | |||
| Additional explanation |
|
|---|
| Catalog Price (JPY) |
¥ 25,000 (Excluding tax)/¥ 27,500(Tax including) |
||||
|---|---|---|---|---|---|
| Quantity of stock |
Latest stock:3 (2026/11/17 19:47 Currently) |
||||
| Catalog Page | Page 1945 | ||||
| Parts & Accessories | |
|---|---|
| Related | EA758YA-3AG : Alkaline Dry Cell[AA] |