Item# : EA798CS-55A
Description : [Radio Wave] Wall, Table Clock
Spec
| Hanging/Putting Combination |
|||
| Radio Waves Receiving Function |
|||
| Radio Waves Reception OFFFunction |
|||
| Frequency | 40kHz/60kHzAutomatic Tuning |
||
|---|---|---|---|
| Electron Sound Alarm |
|||
| Function | Temperature ・Humidity Display 、 Alarm Auto Stop Function (About 5 Minutes)、 Snooze 、 Alarm Monitor Function 、 Full Auto Calendar Until 2099 |
Temperature | Measurement Range :0℃ to 40℃、 Measurement Accuracy :±2℃ |
| Humidity | Measurement Range :25%RH to 85%RH、 Measurement Accuracy :±8%(25℃) |
||
| 12/24 Hours Display Change |
|||
| Power Supply | AAA Alkalinity Battery ×2 Pcs (With ) |
Battery Life | About 1 Year |
| Size | 165(W)×26(D)×127(H)mm |
Weight | 260g |
| Material Of Frame | Plastic Frame |
Protection against wind Material | Glass (Liquid Crystal The front Surface ) |
| Additional explanation |
|
|---|
| Catalog Price (JPY) |
¥ 5,000 (Excluding tax)/¥ 5,500(Tax including) |
||||
|---|---|---|---|---|---|
| Quantity of stock |
Latest stock:4 (2026/11/21 10:14 Currently) |
||||
| Catalog Page | Page 1945 | ||||
| Parts & Accessories | |
|---|---|
| Related | EA758YA-4A : Alkaline Dry Cell[AAA] |