Item# : EA798CT-61B
Description : AC Type [Radio Wave] Table Clock
Spec
| Functions-Radio control function |
|||
| With auto reception OFF functions |
|||
| Frequenc | Automatic station selection 40 kHz/60 kHz |
||
|---|---|---|---|
| Auto alarm stop function (for about 5 minutes), Alarm Monitor Function Snooze Display LED light switch (2 steps), Display temperature Full auto calendar function (by 2099), Date/alarm clock display switch, 12-hour system/24-hour system switch |
|||
| Power Supply | Alternating current Power Supply (Dedicated AC Adapter Use ) backup battery(CR2032)×1 pc(included) |
Size | 154×39×64mm |
| Weight | 135g |
Material Of Frame | Plastic Frame (Black Painting ) The front Surface :Glass |
| Temperature Display Range | Temperature Measurement Range :0℃ to +40℃ Accuracy :±2℃ |
Accessories | Dedicated AC Adapter Built-in backup battery |
| Caution Specification | It activates in case of power failure. Even when the power is cut off unexpectedly, the clock works internally by the backup battery.I donot display it only by a battery) | ||
| Additional explanation |
|
|---|
| Catalog Price (JPY) |
¥ 6,000 (Excluding tax)/¥ 6,600(Tax including) |
||||
|---|---|---|---|---|---|
| Quantity of stock |
Latest stock:1 (2025/11/05 08:20 Currently) |
||||
| Catalog Page | Page 1987 | ||||
Replacement Items
|
|
| Parts & Accessories | |
|---|---|
| Related | EA758YD-12 : 3V Coin Lithium Battery |