Item# : EA800NB-6
Description : [Ds2] Dust-Proof Mask
Spec
| National examination certificated mask [Class:S2] |
|||
| Since there is space between the mask and mouth it is easy to talk with people and it is comfortable to wear. | |||
| It can be folded and stored into a pocket when carrying. |
|||
| Neck ・Back Of The Head Tying Type |
|||
| Picking up Efficiency | 95% More Than |
Air intake Resistance Value | 50Pa Or Less |
|---|---|---|---|
| Qty. Per Unit | 20 Sheets | ||
| Additional explanation |
|
|---|
| Catalog Price (JPY) |
¥ 2,330 (Excluding tax)/¥ 2,563(Tax including) |
||||
|---|---|---|---|---|---|
| Quantity of stock |
Latest stock:18 (2026/11/08 15:34 Currently) |
||||
| Catalog Page | Page 2171 | ||||