Product Detail

URL:

Item# : EA800PS-6A

Description : Arc Welding Mask

This product is no longer available. Please refer to replacement item below.

Spec

Lens Size 102 x 49mm
Reacting Speed Of Light 1/20,000 Second
Return Speed 0.1 to 0.8 Second (Change )
Sensitivity 0 to 10(11Stage change )
Degree Of Shield Normal(bright):#3
WELD(dark):#8 to #13(#Adjustable in 0.5 units )
CUT(dark):#5 to #8(Adjustable by # 0.5 unit)
GRIND:#3
X-MODE (dark):#8 to #13(Adjustable by # 0.5 unit)
Weight 480g
Power Supply Lithium Battery (CR-2450) x 1 Pc (included)
Usage Temperature Range -5 to 55℃
Comparing with the conventional yellow-green color, it has a natural color which is more realistic, and clear view is obtained before light shielding and also during light shielding.
There is no distortion, blur, etc., and it is possible to see sharply as well as brilliantly.
Marking off lines, welding portions, and molten pools are clearly visible.
Lightweight type which reduces the load of workers
Keeping clear sight by adopting the newly designed LCD
Light shielding density reaches wide range
Influence of external light is reduced by the X-mode function
Adjustment of light shielding density, sensitivity, and return speed is possible.
By adopting the heat reflection plate, trouble due to heat is alleviated.
By mounting the INFO mode, confirmation of the “clock time,” “arc time,” “frequency of arcing” is possible.
Automatic ON/OFF function is incorporated (automatic OFF after 45 min/ automatic ON by sensing arc light).
Additional explanation
Catalog Price (JPY)

¥ 31,400 (Excluding tax)/¥ 34,540(Tax including)

Quantity of stock

Latest stock:0

(2025/08/03 01:13 Currently)

Update

Replacement Items

EA800PS-6B
Web catalog image

Documents

Manufacturer’s instruction manual(Japanese)
  1. PDF
Catalog