Item# : EA800PW-1
Description : Shielding plate for welding
Spec
For EA800PV-1 |
|||
Material | Alkalinity Silicate Glass |
Size | 104(W)x48(H)x3(T)mm |
---|---|---|---|
Weight | 50g |
||
Since the blue color is used that makes the contrast of eyesight high, it is possible to see objects clearly. |
|||
Covering Arc Welding | 200A |
Gas Shield Arc Welding | 300A |
Degree of Shield | #11 |
Additional explanation |
|
---|
Catalog Price (JPY) |
¥ 1,030 (Excluding tax)/¥ 1,133(Tax including) |
||||
---|---|---|---|---|---|
Quantity of stock |
Latest stock:0 (2025/07/17 04:28 Currently) |
.jpg)