Item# : EA800WD-5A
Description : Ear muffs
Spec
For general factory |
|||
Sound Insulation | 24dB |
Weight | About 230g |
---|---|---|---|
500 To 6000 Hz Is Audible With A Constant Volume, Making It Possible To Hear Conversations Even In Noisy Environments. (sound Insulation Level Is Automatically Reduced. ) |
|||
Cup The top and the bottom Adjustable |
|||
Color | Yellow |
||
Cushion With Head Band |
|||
Material: Headband: PVC/stainless steel Ear cup: ABS Ear cushion: PVC |
|||
Uses highly visible colors, ideal for work at night or at construction sites, factories, airports, etc. |
|||
American National Standards Institute: ANSI S12.6, S3.19 compliant |
|||
European safety standard: Compliant with CE EN352-2 |
Additional explanation |
|
---|
Catalog Price (JPY) |
¥ 3,520 (Excluding tax)/¥ 3,872(Tax including) |
||||
---|---|---|---|---|---|
Quantity of stock |
Latest stock:0 (2024/04/23 20:27 Currently) |
||||
Catalog Page | Page 2276 |
Replacement Items
|