Item# : EA801A-6SA
Description : Electric Drill
Spec
| <Set Details > | ・Electric Drill (EA801A-6) ・Drill Set (EA824CA) ・Handy box |
||
|---|---|---|---|
| <Electric Drill Description > ・Power Supply :AC100V・240W ・Capacity :Ironsmith :Dia 10mm、Woodworking :Dia 13mm ・Chuck Capacity :0.8~10mm ・Rotation Speed :2100rpm ・Double Insulation 、Forward Reverse ・size :216(W)×60(L)×200(H)mm ・Weight :1.0kg ・Code Length :2m ・Spare Carbon brush :EA813RA-5 |
|||
| <Drill Set Description > ・Material :HSS (High-Speed Steel ) ・Drill Size :1.0・1.5・2.0・2.5・3.0・3.5・4.0・4.5・5.0・5.5・6.0・6.5・7.0・7.5・8.0・8.5・9.0・9.5・10.0mm(19Pair ・EAch 1 Pcs Including ) ・Rotary storage case convenient for removal |
|||
| <Handy box Description > ・Material :Polypropylene ・size :360×216×102(H)mm ・Weight :540g |
|||
| Additional explanation |
|
|---|
| Catalog Price (JPY) |
¥ 14,300 (Excluding tax)/¥ 15,730(Tax including) |
||||
|---|---|---|---|---|---|
| Quantity of stock |
Latest stock:0 (2026/06/12 22:26 Currently) |
||||
| Catalog Page | Page 0838 | ||||
Replacement Items
|
|
| Parts & Accessories | |
|---|---|
| Option | EA813RA-5 : Replacement Carbon Brush [608CV /RYOBI] (2 Pcs) |
| Set commobity | EA824CA : Straight Drill Set [Hss] |