Item# : EA801AJ-2A
Description : Electric Drill
Spec
| Power Supply | AC100V |
Power Consumption | 680W |
|---|---|---|---|
| Electric current | 7.2A |
Chuck Capacity | Dia 1.5 to 10mm |
| Drilling Capacity | Iron smith :Dia 10mm、Woodworking :Dia 25mm |
Rotation Speed | 0 to 2,600rpm |
| Drill Chuck | Installation Section :3/8\"-24UNF |
Cord | 2 cores |
| Cord Length | 2.5m |
Size | Body :238(W) x 26(D) x 187(H)mm Plastic Case :340(W) x 360(D) x 85(H)mm |
| Weight | 1.4kg(Except cord) |
Accessories | Chuck Handle 、Resin Case |
| Lightweight ・High Power |
|||
| By mounting the strong motor, drilling speed and overload capacity are improved. | |||
| Pulling margin of the speed change switch with adjusting knob can be adjusted by dial operation, and revolution speed can be kept constant. | |||
| Robust tubular housing is adopted. | |||
| The chuck with a key is adopted, and the tool at the tip section is securely held. |
|||
| Double Insulation 、Forward Reverse |
|||
| Bits Are Separately Sold | |||
| Additional explanation |
|
|---|
| Catalog Price (JPY) |
¥ 20,300 (Excluding tax)/¥ 22,330(Tax including) |
||||
|---|---|---|---|---|---|
| Quantity of stock |
Latest stock:1 (2026/11/17 17:13 Currently) |
||||
| Catalog Page | Page 0824 | ||||
| Parts & Accessories | |
|---|---|
| Parts | EA813HH-6 : Replacement Carbon Brush [999041/HITACHI] (2 Pcs) |
| Option | EA813HH-16 : Replacement Stop Carbon Brush [999072/HITACHI] (2 Pcs) |