Item# : EA801AR-6
Description : Electric Drill
Spec
Power source-100VAC, 600W |
|||
Chuck capacity-1.5 to 13mm |
|||
RPM-Low-speed: 300 to 1250rpm, High-speed: 500 to 2000rpm |
|||
Capacity-Ironwork: dia. 13mm, Woodwork: dia. 36mm |
|||
Double insulation, variable speed, 2 speeds |
|||
Dim.-390 x 90 x 140(H)mm | |||
Weight-2.3kg |
|||
Accessories-Side handle, stopper, chuck handle |
|||
Cord length-2.5m |
Additional explanation |
|
---|
Catalog Price (JPY) |
¥ 40,300 (Excluding tax)/¥ 44,330(Tax including) |
||||
---|---|---|---|---|---|
Quantity of stock |
Latest stock:0 (2024/05/16 07:45 Currently) |
||||
Catalog Page | Page 0855 |