Item# : EA801AY
Description : Electronic Corner Drill
Spec
Power source-100VAC, 500W |
|||
Chuck capacity-Dia. 1.5 to 10mm |
|||
RPM-500 to 2,300rpm |
|||
Capacity-Ironwork: dia. 10mm, Woodwork: dia. 22mm |
|||
Double insulation, variable speed and forward/reverse |
|||
Weight-1.5kg | |||
Cord length-2.5m |
|||
Dim.-70(W) x 290(L) x 83(H)mm |
|||
Spec. | Body |
---|
Additional explanation |
|
---|
Catalog Price (JPY) |
¥ 32,100 (Excluding tax)/¥ 35,310(Tax including) |
||||
---|---|---|---|---|---|
Quantity of stock |
Latest stock:0 (2024/05/16 23:24 Currently) |