Product Detail

URL:

Item# : EA801BS-2A

Description : Hammer Drill

Spec

Power supply-AC100V・750W
Chuck capacity-Dia.1.5 to 13mm
Number of revolutions-0 to 3,250rpm
Impact frequency-0 to 47,000times/min.
Capacity-For concrete:Dia.16mm、For ironworking:Dia.13mm、For woodworking:Dia.30mm
Double insulation, Elecrtronic variable speed、Forward/reverse
2 operation mode(Rotation / Rotation + blow)
Size-268×192(H)mm
Weight-1.8kg
Code Length(m)-2.5
Accessories-Chuck handle, Side handle、Depth gauge、Resin case
Bits are separately sold
Replacement carbon brush-EA813BZ-12
Additional explanation
Catalog Price (JPY)

¥ 26,700 (Excluding tax)/¥ 29,370(Tax including)

Quantity of stock

Latest stock:1

(2026/11/03 20:36 Currently)

Update
Catalog Page Page 0817