Product Detail

URL:

Item# : EA801D-1

Description : Hammer Drill

Spec

Power Supply 100V、8.6A
Chuck Capacity Dia 1.5 to 13mm
No-load rotation speed High-Speed :0 to 2900rpm
            Low-Speed :0 to 1000rpm
Nothing Load Impact Frequency High-Speed :0 to 37700bpm
        Low-Speed :0 to 13000bpm
Capacity [High-Speed ]Concrete :13mm
          Ironsmith :8mm、Woodworking :25mm
      [Low-Speed ]Concrete :20mm
          Ironsmith :13mm、Woodworking :40mm
Code Length 2 Cores Cab Tire Cable  2.5m
Body Size 414(L)×148(H)mm
Weight 2.9kg
Power Consumption 820W
Accessories Side Handle 、Chuck Handle
        Depth Gauge 、Plastic Case
For The Perforators Such As Concrete, the Brick Etc.
Aluminum Double Insulation Construction (AHB). Solidity, High Durability.
Overload Proof Stress Improves By The Strong Motor Deployment.
Slip Clutch Addapted 、For Time When Big Load Entered.
A Clutch Works Automatically And Reduces Reaction.
Hammering Ratchet Excellent In Durability ・Wear Resistance
Industrial Chuck Excellent In Durability
Spare Carbon brush EA813HH-6
Bits Are Separately Sold
Additional explanation
Catalog Price (JPY)

¥ 51,000 (Excluding tax)/¥ 56,100(Tax including)

Quantity of stock

Latest stock:1

(2026/11/04 19:51 Currently)

Update
Catalog Page Page 0824
Web catalog image

Documents

Manufacturer’s instruction manual(Japanese)