Product Detail

URL:

Item# : EA801DJ

Description : Hammer Drill

Spec

Power source-100VAC, 590W
Chuck capacity-Dia. 1.5 to 13mm
Impact frequency-0 to 46,400 times/min.
Capacity-Concrete: dia. 16mm, Ironwork: dia. 13mm, Woodwork: dia. 25mm
Double insulation, variable speed and forward/reverse
Dim.-60(W) x 246(L) x 181(H)mm
Weight-1.5kg
Bits are sold separately.
RPM-0 to 2,900rpm
Cord length-2.5m
Additional explanation
Catalog Price (JPY)

¥ 33,900 (Excluding tax)/¥ 37,290(Tax including)

Quantity of stock

Latest stock:1

(2026/11/11 01:44 Currently)

Update
Catalog Page Page 0824
Web catalog image

Documents

Specification
  1. PDF
Part drawing