Item# : EA801XC-1A
Description : Nibbler for Electric Drill
Spec
| Cutting Capacity | Stainless :0.8mm, Zinc Plating Steel ,Zinc ,Sheet metal ,Cupper ,Brass :1.5mm, PVC ,Vinyl Floor Material ,Aluminum :2mm, Polycarbonate :2.5mm |
Max. Rpm | 300rpm |
|---|---|---|---|
| Hex agonal Shank Dia. | 6.5mm |
Shank Length | 21mm |
| Blade Dia. | 3.1mm |
Body Size | 150×73×70mm |
| Stay size | 400×20×3mm |
||
| Stay Adapted | |||
| Additional explanation |
|
|---|
| Catalog Price (JPY) |
¥ 18,100 (Excluding tax)/¥ 19,910(Tax including) |
||||
|---|---|---|---|---|---|
| Quantity of stock |
Latest stock:6 (2026/11/13 19:56 Currently) |
||||
| Catalog Page | Page 0857 | ||||
| Parts & Accessories | |
|---|---|
| Parts | EA801XC-1B : Replacement Blade (for EA801XC-1) |
Product movie