Item# : EA801Z-2
Description : Electric Tapper
Spec
Power source-100VAC, 285W |
|||
Attaching chuck (No.2 short Jacobs taper) |
|||
RPM-Screw-thread cutting: 60 to 330rpm, Return: 120 to 660rpm |
|||
Capacity-Steel: 3 to 8mm, cast-iron, Gun metal and aluminum: 3 to 10mm |
|||
Double insulation, feedback control, variable speed and forward/reverse |
|||
Dim.-100(W) x 410(L) x 142(H)mm | |||
Weight-2.7kg |
|||
Cord length-2.5m |
Additional explanation |
|
---|
Catalog Price (JPY) |
¥ 56,300 (Excluding tax)/¥ 61,930(Tax including) |
||||
---|---|---|---|---|---|
Quantity of stock |
Latest stock:0 (2024/05/21 10:37 Currently) |