Product Detail

URL:

Item# : EA803AS

Description : Trimmer

This product is no longer available. Please refer to replacement item below.

Spec

Attaching bit shaft dia.-6mm
RPM-30,000rpm
Power source-100VAC, 440W
With spindle lock
45° tilting is available.
Cord length-2.5m
With cutting depth fine control mechanism
Body double insulation structure
Dim.-97 x 120 x 200(H)mm
Weight-1.4kg
Accessories-Straight bit (carbide bar) 6 x 6mm, trimmer guide, straight guide, template guide
Additional explanation
Catalog Price (JPY)

¥ 27,900 (Excluding tax)/¥ 30,690(Tax including)

Quantity of stock

Latest stock:0

(2025/12/16 12:24 Currently)

Update
Web catalog image

Documents

Part drawing
  1. PDF
Specification
  1. PDF
Manufacturer’s instruction manual(Japanese)