Item# : EA809BB-2
Description : Disk Grinder (100mm)
21/10/28 Correction of power consumption. Wrong: 620W Correct: 640W (9025 No.52, 53)
Spec
Only the body |
|||
Grinding Stone Dim. | Dia 100×Hole Dia 15mm |
Spindle Dia. | M10×1.5 |
---|---|---|---|
Rotation Speed | 11000rpm |
Motor | 100V・640W・6.4A |
Size | 257×75×104(H)mm |
Weight | 1.5kg |
Double Insulation 、Spindle Lock Addapted 、Side With Handle |
|||
#36Resinoid bonded Whetstone ×1(Body With )、Crab Spanner |
|||
Whetstone Sold Separately |
Additional explanation |
|
---|
Catalog Price (JPY) |
¥ 8,720 (Excluding tax)/¥ 9,592(Tax including) |
||||
---|---|---|---|---|---|
Quantity of stock |
Latest stock:0 (2024/05/22 07:20 Currently) |
Replacement Items
|