Item# : EA809BE-2A
Description : Disk Grinder(100mm)
Spec
| Power Supply | Single-Phase Alternating current 50/60Sharing AC100V・760W・7.8A |
Motor | Single-Phase Directly winding commutator motor |
|---|---|---|---|
| Maximum Output | 980W |
Grinding Stone Dim. | Dia 100 x Hole Dia 15㎜(Max.Thickness:6㎜) |
| Spindle Dia. | M10 x 1.5 |
Rotation Speed | 12000times/min |
| Code Length | 2.5m(2core) |
size | 280(W) x 56(D) x 60(H)㎜ |
| Weight | 1.8kg(code・Whetstone Not included ) 1.6kg(code、Whetstone、Foil guard、Side Handle Not included) |
Accessories | Dia 100 x Hole Dia 15㎜X Thickness 3㎜ Resinoid bonded Flexible Whetstone x 1 Spanner Side Handle |
| Spare Carbon brush | Standard accessory:EA813HH-4 Stop Carbon:EA813HH-14 |
||
| High power,high durability by split core motor |
|||
| Cooling Efficiency improvement |
|||
| 2Action Slide The switch |
|||
| Double Insulation、Spindle Lock Adapted、Brake Adapted |
|||
| Thin Body for Easy to Grip Dia 56㎜ |
|||
| Foil Nut System:No restriction on the tip tool | |||
| Additional explanation |
|
|---|
| Catalog Price (JPY) |
¥ 16,700 (Excluding tax)/¥ 18,370(Tax including) |
||||
|---|---|---|---|---|---|
| Quantity of stock |
Latest stock:0 (2026/09/25 13:59 Currently) |
||||
Replacement Items
|
|
| Parts & Accessories | |
|---|---|
| Parts | EA813HH-4 : Replacement Carbon Brush [999021/HITACHI] (2 Pcs) |
| Parts | EA813HH-14 : Replacement Stop Carbon Brush [999070/HITACHI] (2 Pcs) |