Product Detail

URL:

Item# : EA809BH-1

Description : Disk Grinder (100mm)

Spec

Power supply-Single phase AC 50/60Hz
Voltage/Current-100/8.0(V/A)200/4.0(V/A)
Power consumption-760W
Size of grind stone-Dia.100XHole dia.15mm
Thickness-3/5(resinoid flexible), 4/6(resinoid)
Max operating speed-72(m/s), 4,300(m/min)
Number of revolutions-12,000rpm
Motor-Single phase series winding commutator motor
Body size-295mmX64Dia.X60mm(H)
Weight-1.9kg
Cord length-3cores 2.5m(With 3P folding plug)
Characteristics- Max. output 1,160 W (Satisfies the new standards of the Electrical Appliances and Materials Safety Act) Complies with “Methods of measurement of noise in electrical appliances” specified by the Electrical appliance technical standards, which was revised (implemented on April 1, 2013) responding to the Ordinance of the Ministry of Economy, Trade and Industry No.57.
Spindle dia.-M10X1.5
Made of aluminum die cast body
Replacement carbon brush-Standard accessories:EA813HH-4, Stop carbon brush:EA813HH-14
Additional explanation
Catalog Price (JPY)

¥ 20,800 (Excluding tax)/¥ 22,880(Tax including)

Quantity of stock

Latest stock:0

(2026/11/04 19:56 Currently)

Update
Catalog Page Page 0825
Web catalog image

Documents

Manufacturer’s instruction manual(Japanese)