Item# : EA809BH-25A
Description : [Dust Collection With Adapter ]Disk Grinder
Spec
Grinding Stone Dim. | Dia 100×Hole Dia 15mm |
Rotation Speed | 9500rpm |
---|---|---|---|
Power Supply | AC100V・760W |
Maximum Output | 1160W |
size | 295×64×60(H)mm |
Weight | 1.9kg |
Code Length | 2.5m |
||
Spindle Lock Adapted ,3P folding plug |
|||
Accessories | Dust collection Cover , #36Resinoid bonded Whetstone ×1Sheet , Tool Box |
Additional explanation |
|
---|
Catalog Price (JPY) |
¥ 29,700 (Excluding tax)/¥ 32,670(Tax including) |
||||
---|---|---|---|---|---|
Quantity of stock |
Latest stock:0 (2025/04/30 14:33 Currently) |