Item# : EA809PE-2
Description : 150mm Electronic Polisher
Spec
| Power source-100VAC, 1,010W |
|||
| RPM-600 to 2,000rpm |
|||
| Variable speed |
|||
| Pad dia.-150mm (Hook & loop type) |
|||
| Pad mounting screw dia.-M16 x P2.0 |
|||
| Dim.-230 x 214(H)mm | |||
| Weight-2.2kg |
|||
| Cord length-5m |
|||
| Body double insulation structure |
|||
| Attachable parts-Dia. 150 to dia. 185mm sponge (Hook & loop type), sand paper (Hook & loop type), dia. 180mm wool bonnet (Hook & loop type and strap type), dia. 180mm buffs (Hook & loop type and strap type) ※Use EA809XE-20A (P.786) (Hook & loop type sponge) when attaching the strap type wool bonnet or buffs that needs some thickness. |
| Additional explanation |
|
|---|
| Catalog Price (JPY) |
¥ 39,000 (Excluding tax)/¥ 42,900(Tax including) |
||||
|---|---|---|---|---|---|
| Quantity of stock |
Latest stock:1 (2026/11/06 01:04 Currently) |
||||
| Catalog Page | Page 0829 | ||||
| Parts & Accessories | |
|---|---|
| Option | EA809XE-22 : Wool Bonnet (Strap Type) |
| Option | EA809XE-23 : Cotton Buff (Strap Type) |
| Option | EA809XE-60 : Magic Type Sand Paper |