Product Detail

URL:

Item# : EA809PR-42

Description : [Detachable Type] Double Action Electron Polisher (125mm)

This product is no longer available. Please refer to replacement item below.

Spec

Power supply 100V・850W
Pad dia.
125mm(Hook and loop system )
Body size 222×125×296(H)mm
Weight 2.4kg
Its power cord is removable so it is excellent in safety and storage property and leads to improvement of efficiency in work processes.
The unique mechanism that does not stop rotation even under the load realizes stable polishing force and reduction of finish work time.
Accessories Auxiliary handle
Spare carbon brush EA813RA-11
Cab tire cord for desorption (Separately sold ) EA809BR-102~110
Rotation speed 2000~4500rpm
Cord No
Variable speed
Additional explanation
Catalog Price (JPY)

¥ 36,300 (Excluding tax)/¥ 39,930(Tax including)

Quantity of stock

Latest stock:0

(2026/10/04 21:56 Currently)

Update

Replacement Items

EA809PT-10A