Product Detail

URL:

Item# : EA809XL-6

Description : Electric Belt Sander

This product is no longer available. Please refer to replacement item below.

Spec

Power source-100VAC, 1050W
Dust collector connectable
Variable speed
Accessories-Dust bag, grinding belt (WA80, 120, 1 pc each)
The transparent cover which can confirm the grinding position is used.
Replacement belt: -5: EA818MG-11 to -17, -6: EA809XL-40 to -240
Belt dim.(mm) 100 x 610
Belt speed (m/min) 4 to 7
Weight (kg) 5.2
Additional explanation
Catalog Price (JPY)

¥ 45,400 (Excluding tax)/¥ 49,940(Tax including)

Quantity of stock

Latest stock:0

(2025/12/14 11:12 Currently)

Update
Web catalog image

Documents

Specification