Product Detail

URL:

Item# : EA809XW-2

Description : Dust Collecting Sander

This product is no longer available. Please refer to replacement item below.

Spec

Power source-100V, 190W
Cord length-2.5m
RPM-7000 to 12000rpm
Strokes-14000 to 24000/min
Orbit diamond (orbit)-2.0mm
Plate dim.-92 x 182mm
Paper dim.-Hook & loop type: 93 x 185mmClamp type: 93 x 230mm
Body dim.-157 x 240mm
Weight-1.4kg
Double insulation, electronic variable speed
Additional explanation
Catalog Price (JPY)

¥ 18,000 (Excluding tax)/¥ 19,800(Tax including)

Quantity of stock

Latest stock:0

(2026/10/24 08:46 Currently)

Update

Replacement Items

EA809X-1
Web catalog image

Documents

Specification
  1. PDF
Instruction manual(Japanese)
  1. PDF
Catalog