Item# : EA809ZB-7A
Description : Rubber pad with φ125mm shaft (Magic type ・ For impact)
Spec
| Dia | 125mm |
Max. rpm | 2000rpm |
|---|---|---|---|
| Material | Resin unichrome plating resin |
Weight | About 155g(Magic 2 sheets included ) |
| Installation applicable parts | ・Dia 125~Dia 150mm hook and loop type sponge Wool bonnet (string type hook and loop type) ・Dia 125mm buff bonnets ・hook and loop type disk paper |
||
| 6.35mm hexagonal shaft (Compliant to almost all body manufacturer ) |
|||
| Arbor axis is for exclusive use. please do not use with others. (Bis is reinforced for impact. ) |
|||
| Users do not need to keep the pad touching on the objects when using with impact drivers etc. the pad does not fall off. |
|||
| With velcro 2 sheets. (We recommend to attach it right before using.) |
|||
| Additional explanation |
|
|---|
| Catalog Price (JPY) |
¥ 2,060 (Excluding tax)/¥ 2,266(Tax including) |
||||
|---|---|---|---|---|---|
| Quantity of stock |
Latest stock:12 (2026/11/17 20:26 Currently) |
||||
| Catalog Page | Page 0965 | ||||