Product Detail

URL:

Item# : EA810CF-1B

Description : [Rechargeable] Hammer Drill

Spec

Description Resin Case Set
Battery 14.4V(Lithium Ion 6.0Ah)
Recharge Time About 30 minutes
Rotation Speed (Strong ):0~1,500 rpm,(Weak): 0 to 750 rpm
Number of blows (strong): 0 to 6,200 times / minute,(Weak): 0 to 3, 100 times / min
Drilling capacity Concrete: 3.4 to 16 mm,Ironwork: 13 mm, woodworking: 18 mm
Continuous speed change, forward / reverse rotation, safety clutch, with LED light,Rotating / striking force with 2 step switching mechanism
Bit Optional
Size 276 × 250 (H) mm
Weight 2.1 kg
Accessories Battery × 2, charger,Battery cover, side handle,Depth gauge, case
Replacement carbon EA 813HH-13
Additional explanation
Catalog Price (JPY)

¥ 90,700 (Excluding tax)/¥ 99,770(Tax including)

Quantity of stock

Latest stock:2

(2026/11/18 20:03 Currently)

Update
Catalog Page Page 0832
Web catalog image

Documents

SDS Japanese
  1. PDF
Manufacturer’s instruction manual(Japanese)
  1. PDF
Catalog