Product Detail

URL:

Item# : EA810CG-1

Description : Rotary Hammer Drill

This product is no longer available. Please refer to replacement item below.

Spec

Power source-100VAC, 720W
RPM-0 to 1,050rpm
Impact freq.-0 to 4,000 times/min
Capacity-Concrete: dia. 4mm to 28mm,Ironwork: dia. 13mm, woodwork: dia. 32mm, core bit: dia. 25mm to 80mm
Double insulation, variable speed, forward/reverse
3 mode changeable (impact/rotation/rotation + impact)
Dim.-102 x 316 x 208mm
Weight-3.5kg
Accessories-Side handle, stopper, case
Bits are sold separately
Cord length-5m
Additional explanation
Catalog Price (JPY)

¥ 73,000 (Excluding tax)/¥ 80,300(Tax including)

Quantity of stock

Latest stock:0

(2026/11/10 13:04 Currently)

Update
Catalog Page Page 0824

Replacement Items

EA810CE-5
Web catalog image

Documents

Specification