Product Detail

URL:

Item# : EA810DE-3B

Description : Hammer Drill

Spec

SDSmaxShank Exclusive Use
Power Supply AC100V・1150W
Rotation Speed 250 To 500min-1(times/mun.)
Impact Frequency 1430 To 2850min-1(times/min)
Drilling Capacity Drill Bit :Dia 40mm、
Core Bit :Dia 105mm
Code Length 2 Cores Cab Tire Cable 5m
Size 477(W)×108(D)×242(H)mm
Weight 7.5kg 
Accessories Side Handle 、Stopper 、Hammer Grease 、Case
ACBrush Less Motor Powered By
Speed Change To Predefined Speed/speed Change Control Available By The Push Buttons
Bits Are Separately Sold
Additional explanation
Catalog Price (JPY)

¥ 93,800 (Excluding tax)/¥ 103,180(Tax including)

Quantity of stock

Latest stock:1

(2026/11/21 11:57 Currently)

Update
Catalog Page Page 0824
Web catalog image

Documents

Manufacturer’s instruction manual(Japanese)