Product Detail

URL:

Item# : EA810GC-2B

Description : Hammer Drill(With kickback prevention function)

Spec

Bits Are Separately Sold
Power Supply 100V・850W
Rotation Speed 0 to 1,300rpm 
Impact Frequency 0 to 5,100 times/min
Drilling Capacity Concrete :Dia 28mm
Diamond Core :Dia 80mm
Iron smith :Dia 13mm、Woodworking :Dia 30mm
Weight 3.1kg
Vibration 3 axis composite value 11m/s2(at Hammer Drill)
Size 402(W) x 216(H)mm
Cord Length 5m
Double Insulation 、Electron Variable Speed 、Safe Clutch 、
SDS plus Shank 、Forward Reverse
Kickback prevention function
Quick Release Key Less Chuck Adapted
3 Mode switching (spin / spin + impact / blow (light chipping)
Vibration is greatly reduced in order to cancel the reaction force of hit with active vibration control function.
Lightest in class. Low vibration of class No. 1.
Accessories Side Handle 、Depth Gauge 、
Resin Case 、
SDS plus Tool Holder
Additional explanation
Catalog Price (JPY)

¥ 54,400 (Excluding tax)/¥ 59,840(Tax including)

Quantity of stock

Latest stock:1

(2026/11/03 19:04 Currently)

Update
Catalog Page Page 0817
Web catalog image

Documents

Manufacturer’s instruction manual(Japanese)
  1. PDF
Flyer