Item# : EA810GC-3A
Description : Hammer Drill(Variable speed)
Spec
| Power Supply | AC100V(50 to 60Hz) |
Power Consumption | 850W |
|---|---|---|---|
| Rotation Speed | 0 to 1300min*(spin/min) *SDS Spin Chuck Set Use (Separately Sold ) |
Impact Frequency | 0 to 5100min*(times/min) *SDS Spin Chuck Set Use (Separately Sold ) |
| Size | 379(W) x 216(H)mm |
Weight | 2.9kg(Complies with EPTA Procedure 01/2003) |
| Cord | 5m |
Drilling Capacity | Concrete :Dia 28mm Diamond Core :Dia 80mm Iron smith *:Dia 13mm、Woodworking *:Dia 30mm *SDS Spin Chuck Set Use (Separately Sold ) |
| Accessories | Side Handle 、Depth Gauge 、 Carrying Case |
Spare Carbon brush | EA813BZ-4 |
| Double Insulation 、Electron Variable Speed 、Safe Clutch 、 Spin Stop 、SDS plus Shank 、 Spin /Spin + Blow 、Forward Reverse 、Light Chipping Mode 、 Vibration Control 、Kickback Prevention |
|||
| Safety hammer drill that prevents kickback with acceleration sensor. |
|||
| Kickback prevention function |
|||
| Active vibration control |
|||
| Lightly chipping work is also possible with 3.2 J striking force. |
|||
| It is possible to switch between 3 modes: spin + batting mode, rotation mode, and breakup mode. With Ballio lock mechanism. |
|||
| Bits Are Separately Sold | |||
| Additional explanation |
|
|---|
| Catalog Price (JPY) |
¥ 49,800 (Excluding tax)/¥ 54,780(Tax including) |
||||
|---|---|---|---|---|---|
| Quantity of stock |
Latest stock:1 (2026/11/03 19:04 Currently) |
||||
| Catalog Page | Page 0817 | ||||
| Parts & Accessories | |
|---|---|
| Option | EA813BZ-4 : Replacement Carbon Brush [1617000525/BOSCH] (2 Pcs) |