Item# : EA810GR-5
Description : [Charging Type] Hammer Drill
Spec
| ※ | Bits Are Separately Sold |
Battery | 36V (Lithium Ion Ah4.0) |
|---|---|---|---|
| Recharge Time | About 40 minutes (empty to 80% turbo charging) About 80 minutes (empty to full charging) |
Rotation Speed | 0 to 940rpm |
| Impact Frequency | 0 to 4200 times/min |
||
| Electron Variable Speed With Safety Clutch Forward Reverse With kickback prevention function |
|||
| 2 Mode switching (Spin /Spin +Blow) |
|||
| Size | 383x246(H)mm |
Weight | 4.5kg (Battery Included) |
| Accessories | Battery x2 Pcs Charger Resin Case Side Handle Depth Gauge |
Drilling Capacity | Concrete :Dia 28mm |
| Additional explanation |
|
|---|
| Catalog Price (JPY) |
¥ 135,900 (Excluding tax)/¥ 149,490(Tax including) |
||||
|---|---|---|---|---|---|
| Quantity of stock |
Latest stock:0 (2026/11/21 11:53 Currently) |
||||
| Catalog Page | Page 0822 | ||||