Product Detail

URL:

Item# : EA811AE

Description : 7Pcs hammer Drill For Concrete Set Fixed Type

Spec

Vibration Exclusive Use
Size (Cutting edge Dia. ×Full length ×Efficient Length ) 3.4×100×50mm・3.5×100×50mm・4.3×100×50mm・5.0×115×65mm・6.0×115×65mm・6.4×125×75mm・8.5×125×75mm
Enabled To Make Almost Round Hole.
The Special Shape Firmly Holds The Bit
For Perforating Of Concrete 、Mortar 、Block 、Ceramic Industry System Siding
Use In Vibration Drill Mode. They Cannot Be Used For Impact Drills And Drill Drivers.
Additional explanation
Catalog Price (JPY)

¥ 5,920 (Excluding tax)/¥ 6,512(Tax including)

Quantity of stock

Latest stock:1

(2026/10/24 18:45 Currently)

Update
Catalog Page Page 0950
Web catalog image

Documents

Catalog
  1. PDF
  2. PDF