Item# : EA812-14
Description : Stabilized Dc Power Supply
Spec
| Input Voltage | AC100V(50/60Hz) |
Output Current Stability Level | Load fluctuation:20mA, Input fluctuation:20mA |
|---|---|---|---|
| Switching regulation system |
|||
| Forced air cooling |
|||
| Output Voltage | DC 0 to 30V |
Output Current | 0 to 5A |
| Weight | 1.35kg | ||
| Additional explanation |
|
|---|
| Catalog Price (JPY) |
¥ 21,600 (Excluding tax)/¥ 23,760(Tax including) |
||||
|---|---|---|---|---|---|
| Quantity of stock |
Latest stock:1 (2026/11/12 22:08 Currently) |
||||
| Catalog Page | Page 0867 | ||||