Product Detail

URL:

Item# : EA812-23

Description : Stabilized DC Power Supply

Modelchange

26/04/21 The exterior and the color of the scale plate have changed from white to orange. (No.57 1115)

Spec

Input voltage-95 to 123VAC
Output voltage-5 to 15VDC
Rated output current-30A
Max. output current-30A
Weight-2.2kg
Dim.-130 x 230 x 100(H)mm
Constant current type protection circuit is built in.
Indoor type
Additional explanation
Catalog Price (JPY)

¥ 83,600 (Excluding tax)/¥ 91,960(Tax including)

Quantity of stock

Latest stock:1

(2026/11/09 17:41 Currently)

Update
Catalog Page Page 0867
Web catalog image

Documents

Instruction manual(Japanese)