Item# : EA812HF-12A
Description : [DC12V]Portable Power Supply
Spec
| Recharge Time | About 6Hour |
USB Output | 2A×2The system |
|---|---|---|---|
| Built-In Battery | 3.2VLithium Ion (16Ah) |
Input Power Supply | DC15V |
| Output Voltage ×Rated Output (Cigar socket ) |
DC12V×10A |
Jump Start Correspondence Car |
Jump start car correspondence-4000cc less than 12V gasoline car. 300cc less than 12V diesel car (Electric current :300A) |
| size | 94(W)×42(D)×224(H)mm |
Weight | About 930g |
| Dust-Proof Drip-Proof The performance | IP63 |
Accessories | Body AC Charger Jump Starter Cable OBDⅡCable Case Cigar Charger Cigar socket |
| Receipt Bag Adapted |
|||
| High Brightness Led Light Adapted |
|||
| Short circuit ・ Overcurrent ・ Overdischarge ・ Reverse current ・ Reverse connection ・ Low voltage ・ In addition to high voltage / temperature protection circuit surge protection is adapted |
|||
| As emergency power source for leisure battery trouble etc |
|||
| Jump Starter Back Rise For Power Supply Direct current Equipment Sub Power SupplyMobile Phone Terminal Charging Etc |
|||
| IP63(When the terminal covers are all closed ) |
|||
| Additional explanation |
|
|---|
| Catalog Price (JPY) |
¥ 46,300 (Excluding tax)/¥ 50,930(Tax including) |
||||
|---|---|---|---|---|---|
| Quantity of stock |
Latest stock:1 (2026/11/12 18:53 Currently) |
||||
| Catalog Page | Page 0272 Page 2446 | ||||