Product Detail

URL:

Item# : EA812JA-1DB

Description : DC-AC Inverter

Spec

Input Voltage DC12V
Output Voltage AC100V
Rated Output 80W
Max The moment Output 100W
Conversion Efficiency 75%
Output Wave Type Short Type Wave
Output Frequency 55Hz
With USB Terminal 1Port (USB Output 2.4A)
Outlet 1-port
Body Size About 67(W) x 117(D) x 42(H)㎜
Weight 320g
Input System Cigar Plug
Code Length About 1m
Fuse Volume 15A(Mini Glass tube)Power Supply Plug Inside
Protection Function Low voltage Protection 、Over Voltage Protection
Hyperburden Protection 、Temperature Protection
Accessories socket Output :10A
USB Power Supply with the cigar socket of the car+Conversion to AC100V
Possible to Charging iPad/iPhone/Smartphone etc in a car
Additional explanation
Catalog Price (JPY)

¥ 6,180 (Excluding tax)/¥ 6,798(Tax including)

Quantity of stock

Latest stock:3

(2026/11/19 20:33 Currently)

Update
Catalog Page Page 0274
Web catalog image

Documents

Others
  1. PDF
Manufacturer’s instruction manual(Japanese)