Item# : EA812JA-5BB
Description : Dc-Ac Inverter
Spec
| Input Voltage | DC12V |
Output Voltage | AC100V |
|---|---|---|---|
| Rated Output | 450W |
Max. Moment Output | 500W |
| Conversion Efficiency | 75% |
Output Wave Type | Square wave |
| Output Frequency | 55Hz |
With USB Terminal | 1Port Output Voltage :DC5V Output Current :2400mA |
| Outlet | 2-Port |
Body Size | About 100(W)x184(D)x56(H)mm |
| Weight | About 750g |
Input System | Battery Connection |
| Cord Length | About 55cm (Round Terminal Dia 6) |
Fuse Volume | 40Ax2 (Blade) The back |
| Protection Circuit | Low-voltage protection overvoltage protection overload protection temperature protection |
||
| Easily charge various devices such as iPad / iPhone / iPod / smartphone in the car | |||
| Additional explanation |
|
|---|
| Catalog Price (JPY) |
¥ 12,700 (Excluding tax)/¥ 13,970(Tax including) |
||||
|---|---|---|---|---|---|
| Quantity of stock |
Latest stock:2 (2026/11/23 02:35 Currently) |
||||
| Catalog Page | Page 0274 | ||||