Product Detail

URL:

Item# : EA812JA-6D

Description : Dc-Ac Inverter

Spec

Input Voltage DC24V
Output Voltage AC100V
Square wave
With USB Terminal Output Voltage :DC5V
Output Current :2000mA(Max. )
Four types of protection circuit with low voltage overvoltage overload and temperature
Rated Output 800W
Maximum Output (2min) 1000W
Input System Battery Connection
size 150(W)×307(D)×76(H)mm
Code Length 0.5mm
Weight 1800g
Additional explanation
Catalog Price (JPY)

¥ 37,100 (Excluding tax)/¥ 40,810(Tax including)

Quantity of stock

Latest stock:1

(2026/11/08 10:52 Currently)

Update
Catalog Page Page 0274
Web catalog image

Documents

Others
  1. PDF
Manufacturer’s instruction manual(Japanese)