Product Detail

URL:

Item# : EA812JC-31

Description : Dc-Ac Sine Wave Inverter

This product is no longer available. Please refer to replacement item below.

Spec

Input Voltage DC12V
Output Voltage AC100V
Sine Wave
With Usb Terminal Output Voltage :DC5V
Output Current :2100mA(Max. )
Low voltage Input ・High Voltage Input ・Output Overload ・Output Short ・Hot ・Reverse Connection 6Variety Protection With a function
Rated Output 1200W
Input System Battery Connection
size 227(W)×350(D)×95(H)mm
Code Length 850mm
Weight About 3.8kg
AC100V×2-Port ,USB ×1-port
Additional explanation
Catalog Price (JPY)

¥ 41,300 (Excluding tax)/¥ 45,430(Tax including)

Quantity of stock

Latest stock:0

(2025/06/30 21:02 Currently)

Update

Replacement Items

EA812JC-31B